Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Womens Stryke Pant, TDUGreen, L, 2x25-1/2in

  • Zoro #: G0200177
  • Mfr #: 64386
5.11 Tactical Womens Stryke Pant, TDUGreen, L, 2x25-1/2in 64386
5.11 Tactical Womens Stryke Pant, TDUGreen, L, 2x25-1/2in 64386
$74.99
  • Color: TDU Green
  • Garment Style: Pants
  • Pockets: 8
See full product details
Orders over $75 ship free.

5.11 Tactical #64386 Specifications

  • Zoro #: G0200177
  • Mfr #: 64386
Color: TDU Green Garment Style: Pants
Pockets: 8 Binding: YKK Zipper, Prym Snap, and Melamine Button
Hammer Loop: No Fits Waist Size: 25-1/2 in
Item: Women's Stryke Pants Size: 2 in
Number of Outside Pockets: 12 Material: 63% Polyester/37% Cotton Ripstop
Closure Type: YKK Zipper, PRYM Snap Gender: Women's
Fabric Weight: 6.76 oz Inseam: 35"
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Women's Stryke Pant, Size 2 In., TDU Green, Fits Waist Size 25-1/2 In., Garment Style Pants, Inseam L, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8

Reviews of 5.11 Tactical #64386