Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Womens Stryke PDU A-CL Pant, Size 2, Black

  • Zoro #: G4862142
  • Mfr #: 64400
$79.99
  • Pockets: 6
  • Material: 80% Polyester/20% Cotton
  • Fabric Weight: 6.7 oz
See full product details
This item ships free.

5.11 Tactical #64400 Specifications

  • Zoro #: G4862142
  • Mfr #: 64400
Pockets: 6 Material: 80% Polyester/20% Cotton
Fabric Weight: 6.7 oz Item: Women's Stryke PDU A-CL Pants
Fits Waist Size: 2 Size: 2
Binding: YKK Zipper, Melamine Button Garment Style: Pants
Inseam: Unhemmed Color: Black
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Women's Stryke PDU A-CL Pants, Size 2, Black, Fits Waist Size 2, Garment Style Pants, Inseam Unhemmed, Material 80 Percent Polyester/20 Percent Cotton, Binding YKK Zipper, Melamine Button, Fabric Weight 6.7 oz., Pockets 6

Reviews of 5.11 Tactical #64400