Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Womens StrykePant, TDU Green, R, 2x25-1/2in
  • Zoro #: G0200070
  • Mfr #: 64386
$74.99
  • Garment Style: Pants
  • Gender: Women's
  • Size: 2
See full product details
Orders over $75 ship free.

5.11 Tactical #64386 Specifications

  • Zoro #: G0200070
  • Mfr #: 64386
Garment Style: Pants Gender: Women's
Size: 2 Hammer Loop: No
Pockets: 8 Closure Type: YKK Zipper, PRYM Snap
Material: Flex-Tac(R) Ripstop Fabric Inseam: 31"
Fabric Weight: 6.76 oz. Item: Women's Stryke Pants
Number of Outside Pockets: 12 Binding: YKK Zipper, Prym Snap, and Melamine Button
Fits Waist Size: 25" Color: TDU Green
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Women's Stryke Pant, Size 2 In., TDU Green, Fits Waist Size 25-1/2 In., Garment Style Pants, Inseam R, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8

Reviews of 5.11 Tactical #64386