Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Womens Taclite Shorts, 10, TDU Green
  • Zoro #: G0200037
  • Mfr #: 63071
$47.99
  • Fits Waist Size: 29"
  • Size: 10
  • Color: Green
See full product details
Orders over $75 ship free.

5.11 Tactical #63071 Specifications

  • Zoro #: G0200037
  • Mfr #: 63071
Fits Waist Size: 29" Size: 10
Color: Green Pockets: 8
Fabric Weight: 6.14 oz. Material: 65% Polyester/35% Cotton
Item: Women's Taclite Shorts Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Women's Taclite Shorts, Size 10 In., Fits Waist Size 29 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.14 oz.

Reviews of 5.11 Tactical #63071