Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Womens Taclite Shorts, 12, TDU Green
  • Zoro #: G0200028
  • Mfr #: 63071
$47.99
  • Fabric Weight: 6.14 oz.
  • Size: 12
  • Fits Waist Size: 30-1/2"
See full product details
Orders over $75 ship free.

5.11 Tactical #63071 Specifications

  • Zoro #: G0200028
  • Mfr #: 63071
Fabric Weight: 6.14 oz. Size: 12
Fits Waist Size: 30-1/2" Color: Green
Material: 65% Polyester/35% Cotton Pockets: 8
Item: Women's Taclite Shorts Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Women's Taclite Shorts, Size 12 In., Fits Waist Size 30-1/2 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.14 oz.

Reviews of 5.11 Tactical #63071