Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Womens Taclite Shorts, 6, TDU Green

  • Zoro #: G0408716
  • Mfr #: 63071
$47.99
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.14 oz
  • Fits Waist Size: 27 in
See full product details
Orders over $75 ship free.

5.11 Tactical #63071 Specifications

  • Zoro #: G0408716
  • Mfr #: 63071
Closure Type: YKK Zipper, PRYM Snap Fabric Weight: 6.14 oz
Fits Waist Size: 27 in Inseam: 9"
Item: Women's Taclite Shorts Pro Short Material: Polyester/Cotton Ripstop
Size: 6 Color: TDU Green
Gender: Women's Number of Outside Pockets: 6
Pockets: 8 Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Women's Taclite Shorts, Size 6 In., Fits Waist Size 27 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.14 oz.

Reviews of 5.11 Tactical #63071