customer-service Help
5.11 Tactical

Woven Tactical Shirt, Khaki, 3XL

5.11 Tactical Woven Tactical Shirt, Khaki, 3XL 72157
Tap to zoom
Hover or click to zoom
$66.00
  • Color: Khaki
  • Fabric Weight: 5.4 oz
  • Fits Chest Size: 54 in to 56 in
See full product details
Orders over $75 ship free.

Total: $66.00

5.11 Tactical #72157 Specifications

  • Color: Khaki
  • Fabric Weight: 5.4 oz
  • Fits Chest Size: 54 in to 56 in
  • Length: 34 1/4 in
  • Material: 100% Cotton Canvas
  • Size: 3XL
  • Sleeve Length: 38 in
  • Type: Long Sleeve
  • Includes: Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket
  • Pockets: 4
  • Neck Size: 19 in to 19-1/2 in
  • Item: Woven Tactical Shirt
  • Length (Straight Wireway): 34 1/4 in
  • Product Type: Woven Tactical Shirt
  • Country of Origin (subject to change): Bangladesh

Description

Woven Tactical Shirt, Long Sleeve, Material 100 Percent Cotton Canvas, Color Khaki, Size 3XL, Neck Size 19 to 19-1/2 In., Fits Chest Size 54 to 56 In., Sleeve Length 38 In., Length 34-1/4 In., Pockets 4, Fabric Weight 5.4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket

Reviews of 5.11 Tactical #72157