5.11

Woven Tactical Shirt, Khaki, XL


$60.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Khaki
  • Material 100% Cotton Canvas
  • Fabric Weight 5.4 oz
  • Fits Chest Size 46 in to 48 in
  • Pockets 4
See all product information