5.11
Woven Tactical Shirt, Khaki, XS
- Zoro #: G7690295
- Mfr #: 72157
Hover or click to zoom Tap to zoom
Key Features
- Fabric Weight: 5.4 oz
- Fits Chest Size: 30 in to 32 in
- Length: 31 1/8 in
- Material: 100% Cotton Canvas
- Size: XS
- Sleeve Length: 33-1/2 in
- Type: Long Sleeve
- Pockets: 4
$60.00
Subtotal: $60.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 5.11 Woven Tactical Shirt, Black, 3XL 72157
- 5.11 Performance Polo, SS, TDU Green, M 71049
- 5.11 Taclite TDU Long Slv Shirt, L, Dark Navy 72054T
- 5.11 Tactical Polo, L, Dark Navy 72360
- 5.11 Utility Polo, Size 2XL, Dark Navy 41180
- 5.11 Professional Polo, Heather Gray, L 41060
- 5.11 Professional Polo Tall, 5XL, Dark Navy 41060T
- 5.11 Stryke Shirt, LT, Dark Navy 72071T
- 5.11 Tactical Polo, Silver Tan, 2XL 71182
- TRU-SPEC Tactical Polo, Multicam Black, 3XL, 38" L 2539
- RED KAP Mns S/S Generic Automotive Shirt, S SP24AC SS S
- 5.11 Workwear