80/20
#10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L
- Zoro #: G0804863
- Mfr #: 3696
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Basic Material: Stainless Steel
- Series: Fractional
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Inch
$0.42
Must order in multiples of 24
Subtotal: $10.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3696 Specifications
- Zoro #: G0804863
- Mfr #: 3696
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 1/2 in
- Basic Material: Stainless Steel
- Series: Fractional
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1
- Weight: 0.005
- Head Dia.: .354"
- Thread Style: Fully Threaded
- Head Height: .096â€
- Country of Origin (subject to change): United States
Description
S/S 10-32 X 1/2" Bhscs
Reviews of 80/20 #3696
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L 3698
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L 3694
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3528
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L 17-6320
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 3441
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L 3110
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in L, 100 PK U51130.007.0025
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 30 mm L K1160.308X30
- 80/20 Socket Head Cap Screws