80/20
1/2"-13 Socket Head Cap Screw, 1 in L
- Zoro #: G0802739
- Mfr #: 3291
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 1 in
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
$1.50
Must order in multiples of 6
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #3291
- Zoro #G0802739
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/2"-13 |
Length | 1 in |
Details
Item | Socket Head Cap Screw |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Description
Shcs / Washer,1/2-13 X 1
Reviews of 80/20 #3291
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in L 3499
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3397
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1-1/2 in L 3613
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 30 mm L 13-5530
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L 17-8516
- 80/20 #10-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L 3051
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm L 11-8320
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 12 in L A0441161200-1936
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 5/16 in L 640000030
- 80/20 Socket Head Cap Screws