80/20
1/4"-20 Socket Head Cap Screw, 3/4 in L
- Zoro #: G0842797
- Mfr #: 75-3810
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/4 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Weight: 0.024
$1.11
Must order in multiples of 10
Ships from United States
Subtotal: $11.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3810 Specifications
- Zoro #: G0842797
- Mfr #: 75-3810
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/4 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Weight: 0.024
- Country of Origin (subject to change): United States
Description
Bhscs 1/4-20 X 3/4" W/Wash / Econ T-Nut
Reviews of 80/20 #75-3810
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in L 65-3122
- 80/20 M4-0.70 Socket Head Cap Screw, 10 mm L 75-3556
- 80/20 M6-1.00 Socket Head Cap Screw, 10 mm L 75-3599
- 80/20 M8-1.25 Socket Head Cap Screw, 12 mm L 3840
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 40 mm L 13-8540
- 80/20 #10-32 Socket Head Cap Screw, 1/2 in L 3487
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 PK 947467-25
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in L, 10000 PK 439124
- 80/20 Socket Head Cap Screws