80/20
1/4"-20 Socket Head Cap Screw, 5/8 in L
- Zoro #: G0843031
- Mfr #: 75-3823
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 5/8 in
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1
- Weight: 0.024
$3.27
Must order in multiples of 3
Subtotal: $9.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3823 Specifications
- Zoro #: G0843031
- Mfr #: 75-3823
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 5/8 in
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1
- Weight: 0.024
- Country of Origin (subject to change): United States
Description
Shcs 1/4-20X5/8" W/Wash / Drop In T-Nut
Reviews of 80/20 #75-3823
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3527
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3506
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3455
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L 13-8720
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3125
- 80/20 5/16"-18 Socket Head Cap Screw, 7/8 in L 3499
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0470240300
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 3700 PK B51050.011.0175
- 80/20 Socket Head Cap Screws