80/20
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in L
- Zoro #: G0842900
- Mfr #: 75-3821
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 1/2 in
- Basic Material: Steel
- Fastener Finish: Black Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Drive Size: 3/16 in
$3.40
Must order in multiples of 3
Subtotal: $10.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #75-3821
- Zoro #G0842900
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/4"-20 |
Length | 1/2 in |
Drive Size | 3/16 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Zinc Plated |
Screw Head Type | Socket |
Drive Type | Hex Socket |
System of Measurement | Inch |
Package Quantity | 1 |
Weight | 0.022 |
Description
Shcs 1/4-20X1/2" W/Wash / Drop In T-Nut
Reviews of 80/20 #75-3821
Explore more
- 80/20 #10-32 Socket Head Cap Screw, 3/8 in L 3457
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm L 11-8535
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L 3804
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L 3464
- 80/20 M6-1.00 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm L 75-3588
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 3610
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M4-0.70 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm L 75-3560
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm L 11-8320
- NEWPORT FASTENERS 1-3/4"-5 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 in L 994970-1
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 150 mm L A4440100150U
- 80/20 Socket Head Cap Screws