80/20
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L
- Zoro #: G0804139
- Mfr #: 3479
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Black Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 5/32 in
$2.10
Must order in multiples of 5
Subtotal: $10.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Bright Zinc Plated Steel, 12 mm L 3867
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 2-1/8 in L 3433
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm L 75-3618
- 80/20 M6-1.00 Socket Head Cap Screw, Black Zinc Plated Steel, 18 mm L 75-3596
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 3610
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3112
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L 3456
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 100 PK 973840-100
- 80/20 Socket Head Cap Screws