80/20
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L
- Zoro #: G0842873
- Mfr #: 75-3805
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Black Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 5/32 in
$3.29
Must order in multiples of 3
Subtotal: $9.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #75-3805
- Zoro #G0842873
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/4"-20 |
Length | 3/4 in |
Drive Size | 5/32 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Zinc Plated |
Screw Head Type | Button |
Drive Type | Hex Socket |
System of Measurement | Inch |
Package Quantity | 1 |
Weight | 0.019 |
Description
Bhscs 1/4-20 X 3/4" W/Drop In T-Nut
Reviews of 80/20 #75-3805
Explore more
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in L 3356
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L 75-3826
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L 13-5310
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in L 3496
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L 3494
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L 3813
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- BLUE DEVIL MADE IN USA 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in L, 10 PK 75128CSP
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 45 PK B07000.075.0250
- 80/20 Socket Head Cap Screws