80/20
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L
- Zoro #: G0843110
- Mfr #: 75-3825
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Black Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Drive Size: 3/16 in
$3.19
Must order in multiples of 3
Subtotal: $9.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #75-3825
- Zoro #G0843110
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/4"-20 |
Length | 3/4 in |
Drive Size | 3/16 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Zinc Plated |
Screw Head Type | Socket |
Drive Type | Hex Socket |
System of Measurement | Inch |
Package Quantity | 1 |
Weight | 0.025 |
Description
Shcs 1/4-20X3/4" W/Wash / Drop In T-Nut
Reviews of 80/20 #75-3825
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 3340
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 3940
- 80/20 M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm L 11-4712
- 80/20 M5 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm L 75-3481
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm L 11-6718
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 75-3415
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 M4-0.70 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm L 75-3560
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 25 PK B07040.087.0325
- ZORO SELECT #1-64 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK U51030.007.0075
- 80/20 Socket Head Cap Screws