80/20
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/8 in Length
Mfr # 3386
Zoro # G0803308
product price: $0.99
/eaSold in multiples of 8 for $7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Flanged Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/8 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand 80/20
- MFR # 3386
- Zoro # G0803308
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Zinc Plated |
Item | Socket Head Cap Screw |
Head Type | Button Flanged |
Description
Fbhscs / Econ T-Nut,1/4-20 X .375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0100)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Yellow Finish, 5 PK (U37060.125.0001)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade 2, Zinc Plated Finish (04328)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 4 in, Stainless Steel, 316, Plain Finish, 5 PK (32513)
- 80/20 #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3050)
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (11-6320)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length (3117)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3340)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3011)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 22 mm Length (13-8522)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in Length, 25 PK (U07000.025.0425)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07090.080.0010)