80/20
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L
- Zoro #: G0842882
- Mfr #: 75-3808
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 5/8 in
- Basic Material: Steel
- Fastener Finish: Black Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex
- Drive Size: 5/32 in
- System of Measurement: Inch
$0.91
Must order in multiples of 9
Subtotal: $8.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm L 11-5316
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3388
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L 13-1993
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 75-3804
- 80/20 #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L 3044
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm L 11-6510
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 75-3834
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- NEWPORT FASTENERS 1/2"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in L, 150 PK 381600-150
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-3/4 in L ZPS60210F28
- 80/20 Socket Head Cap Screws