80/20
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L
- Zoro #: G0804811
- Mfr #: 3691
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Basic Material: Stainless Steel
- Series: Fractional
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Inch
$0.68
Must order in multiples of 14
Subtotal: $9.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3691 Specifications
- Zoro #: G0804811
- Mfr #: 3691
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/4 in
- Basic Material: Stainless Steel
- Series: Fractional
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1
- Weight: 0.013
- Head Dia.: .370"
- Head Height: .247"
- Thread Style: Fully Threaded
- Country of Origin (subject to change): United States
Description
S/S 1/4-20 X 3/4" Shcs
Reviews of 80/20 #3691
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L 3687
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 3689
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in L 3671
- 80/20 M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm L 11-4510
- 80/20 M6-1.00 Socket Head Cap Screw, 20 mm L 3855
- 80/20 5/16"-18 Socket Head Cap Screw, 1 in L 3443
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 100 PK 795230-100
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK 626880-25
- 80/20 Socket Head Cap Screws