80/20
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L
- Zoro #: G0805198
- Mfr #: 3663
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Basic Material: Stainless Steel
- Series: Fractional
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 5/32 in
- System of Measurement: Inch
$0.71
Must order in multiples of 13
Subtotal: $9.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #3663
- Zoro #G0805198
- Country of OriginTaiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/4"-20 |
Length | 5/8 in |
Drive Size | 5/32 in |
Head Height | .127†|
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Series | Fractional |
Fastener Finish | Plain |
Screw Head Type | Button |
Drive Type | Hex Socket |
System of Measurement | Inch |
Package Quantity | 1 |
Weight | 0.009 |
Head Dia. | .428†|
Thread Style | Fully Threaded |
Description
S/S 1/4-20 X 5/8" Bhscs
Reviews of 80/20 #3663
Explore more
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L 3688
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L 3692
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 3690
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3469
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 75-3600
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in L 3358
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm L 11-8320
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK U07001.013.0100
- NEWPORT FASTENERS #1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK 304172-100
- 80/20 Socket Head Cap Screws