80/20
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L
- Zoro #: G0839400
- Mfr #: 65-3059
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/8 in
- Basic Material: Steel
- Series: Fractional
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
$0.48
Must order in multiples of 21
Subtotal: $10.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #65-3059 Specifications
- Zoro #: G0839400
- Mfr #: 65-3059
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/8 in
- Basic Material: Steel
- Series: Fractional
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1
- Color: Black
- Weight: 0.007
- Head Dia.: .428â€
- Head Height: .127â€
- Thread Style: Fully Threaded
- Country of Origin (subject to change): United States
Description
Black 1/4-20 X 3/8" Bhscs
Reviews of 80/20 #65-3059
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3475
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L 3082
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L 3815
- 80/20 S/S 5/16-18 X 1" Bhscs, W/ Econ T-Nut 3632
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3596
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 3645
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2490160024
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK M8C16KCS
- 80/20 Socket Head Cap Screws