80/20
3/8"-16 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length
Mfr # 3289
Zoro # G0802790
Sold in multiples of 10 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1 in
- Drive Type Hex
- Drive Size 5/16 in
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length 3619
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3061
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 13-6312
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3267
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length 11-6518
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length 75-3830
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length 65-3063
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length 3697
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51040.040.0016
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 25 PK U07415.037.0150
- 80/20 Socket Head Cap Screws