80/20
5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length
Mfr # 3443
Zoro # G0803822
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1 in
- Drive Type Hex
- Drive Size 3/16 in
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3004
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 65-3061
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length 17-8520
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3390
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3061
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm Length 75-3402
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3609
- 80/20 #10-24 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length 40-3650
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length U07000.112.0300
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK U07410.031.0300
- 80/20 Socket Head Cap Screws