80/20
5/16"-18 Socket Head Cap Screw, 1 in L
- Zoro #: G0804032
- Mfr #: 3470
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 1 in
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Weight: 0.051
$1.43
Must order in multiples of 9
Subtotal: $12.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3470 Specifications
- Zoro #: G0804032
- Mfr #: 3470
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 1 in
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Weight: 0.051
- Country of Origin (subject to change): United States
Description
Shcs,W/Econ T-Nut,5/16-18 X 1
Reviews of 80/20 #3470
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 S/S 5/16-18 X .625" Shcs, Econ T-Nut 3636
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L 19-6516
- 80/20 5/16"-18 Socket Head Cap Screw, 5/8 in L 3462
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L 13-6320
- 80/20 5/16"-18 Socket Head Cap Screw, 2 1/4 in L 3427
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 3849
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK U07151.013.0050
- BLUE DEVIL MADE IN USA #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L, 100 PK 0606CSSS
- 80/20 Socket Head Cap Screws