80/20
5/16"-18 Socket Head Cap Screw, 2 in L
- Zoro #: G0803649
- Mfr #: 3424
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 2 in
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Weight: 0.07
$1.71
Must order in multiples of 5
Subtotal: $8.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3424 Specifications
- Zoro #: G0803649
- Mfr #: 3424
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 2 in
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Weight: 0.07
- Country of Origin (subject to change): United States
Description
Shcs,W/ Econ T-Nut,5/16-18 X 2
Reviews of 80/20 #3424
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 3816
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3583
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 3340
- 80/20 M6-1.00 Socket Head Cap Screw, 14 mm L 75-3616
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 1/4 in L 65-3123
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 3865
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 mm L, 1800 PK 164958-1800
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L, 1500 PK 200528-1500
- 80/20 Socket Head Cap Screws