80/20
5/16"-18 Socket Head Cap Screw, 3/4 in L
- Zoro #: G0843129
- Mfr #: 75-3834
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 3/4 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1
$1.37
Must order in multiples of 7
Subtotal: $9.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3834 Specifications
- Zoro #: G0843129
- Mfr #: 75-3834
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 3/4 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1
- Country of Origin (subject to change): United States
Description
Bhscs 5/16-18X3/4" W/Washer / Econ T-Nut
Reviews of 80/20 #75-3834
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm L 11-6312
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L 19-8320
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L 19-8520
- 80/20 M6-1.00 Socket Head Cap Screw, 25 mm L 75-3524
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3625
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L 3410
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1 in L, 25 PK UST235956
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 4 in L A0441160400U
- 80/20 Socket Head Cap Screws