80/20
5/16"-18 Socket Head Cap Screw, 5/8 in L
- Zoro #: G0843162
- Mfr #: 75-3833
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 5/8 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1
- Weight: 0.043
$3.70
Must order in multiples of 3
Subtotal: $11.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3833 Specifications
- Zoro #: G0843162
- Mfr #: 75-3833
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 5/8 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Inch
- Package Quantity: 1
- Weight: 0.043
- Country of Origin (subject to change): United States
Description
Bhscs 5/16-18X5/8"W/Washer/Drop In T-Nut
Reviews of 80/20 #75-3833
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 13-8712
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 75-3406
- 80/20 1/4"-20 Socket Head Cap Screw, 1/2 in L 3322
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 3479
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 75-3811
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm L 11-5310
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, 18-8 Stainless Steel, 1000 PK 744409-1000
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK U07001.075.0250
- 80/20 Socket Head Cap Screws