80/20
5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length
Mfr # 75-3839
Zoro # G0843153
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1/2 in
- Drive Type Hex
- Drive Size 1/4 in
Explore More Products
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length 11-8525
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length 3872
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length 3813
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length 3018
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length 75-3630
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length 3306
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 22 mm Length 13-8522
- 80/20 5/16"-18 Socket Head Cap Screw, Stainless Steel, 1 in Length 3632
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK 3425200037
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 500 PK B07000.031.0150
- 80/20 Socket Head Cap Screws