80/20
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L
- Zoro #: G0804461
- Mfr #: 3611
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Basic Material: Stainless Steel
- Series: Fractional
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 3/16 in
$0.96
Must order in multiples of 9
Subtotal: $8.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #3611
- Zoro #G0804461
- Country of OriginTaiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 5/16"-18 |
Length | 5/8 in |
Drive Size | 3/16 in |
Head Height | .159†|
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Series | Fractional |
Fastener Finish | Plain |
Screw Head Type | Button |
Drive Type | Hex Socket |
System of Measurement | Inch |
Package Quantity | 1 |
Weight | 0.017 |
Head Dia. | .537†|
Thread Style | Fully Threaded |
Description
S/S 5/16-18 X .625" Bhscs
Reviews of 80/20 #3611
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L 3617
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 3609
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L 3621
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in L 3499
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 75-3458
- 80/20 M5 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm L 75-3481
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 200 PK 310207-200
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490100132
- 80/20 Socket Head Cap Screws