80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L
- Zoro #: G0806771
- Mfr #: 3955
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 1-3/4 in
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Drive Size: 1/4 in
$0.68
Must order in multiples of 12
Subtotal: $8.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #3955
- Zoro #G0806771
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 5/16"-18 |
Length | 1-3/4 in |
Drive Size | 1/4 in |
Head Dia. | .463" |
Thread Length | 1.12 in |
Head Height | .309" |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Screw Head Type | Socket |
Drive Type | Hex Socket |
System of Measurement | Inch |
Color | Bright |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Weight | 0.043 |
Description
Shcs,Clear,5/16-18 X 1.75
Reviews of 80/20 #3955
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3941
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 75-3439
- 80/20 M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L 17-5512
- 80/20 3/8"-16 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in L 3289
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 16 mm L 3878
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3065
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm L 11-8320
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 75-3834
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK 0808CSSS
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK 681110-100
- 80/20 Socket Head Cap Screws