80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length
Mfr # 65-3110
Zoro # G0839592
Sold in multiples of 19 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1/2 in
- Series Fractional
- Drive Type Hex
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length 3692
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length 11-6518
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3267
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3358
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length 3619
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3061
- 80/20 M5-0.80 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm Length 75-3575
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm Length 75-3474
- 80/20 M6-1.00 Socket Head Cap Screw, Black Zinc Plated Steel, 14 mm Length 75-3584
- NEWPORT FASTENERS M42-4.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm Length 916149-1
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 10 PK U07041.050.0125
- 80/20 Socket Head Cap Screws