80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L
- Zoro #: G0839568
- Mfr #: 65-3112
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Basic Material: Steel
- Series: Fractional
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Length: 3/4 in
$0.58
Must order in multiples of 17
Subtotal: $9.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #65-3112 Specifications
- Zoro #: G0839568
- Mfr #: 65-3112
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Basic Material: Steel
- Series: Fractional
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Length: 3/4 in
- Package Quantity: 1
- System of Measurement: Inch
- Color: Black
- Weight: 0.023
- Head Dia.: .463"
- Thread Length: Full Thread
- Head Height: .309"
- Country of Origin (subject to change): United States
Description
Black 5/16-18 X 3/4" Shcs
Reviews of 80/20 #65-3112
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, 20 mm L 75-3523
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 75-3519
- 80/20 5/16"-18 Socket Head Cap Screw, 3 in L 3430
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3 1/4 in L 3140
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L 3663
- 80/20 M6-1.00 Socket Head Cap Screw, 14 mm L 75-3593
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, 18-8 Stainless Steel, 12 mm L, 2500 PK 329850-2500
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 PK 756142-25
- 80/20 Socket Head Cap Screws