Aluminum Hinge, For 10 Series

80/20| Zoro #: G1004552| Mfr #: 2086

$7.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Holes per Leaf: 2
Frame Leaf Thickness: 0.077"
Orientation: Non Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004552 Mfr #: 2086
Holes per Leaf: 2Frame Leaf Thickness: 0.077"
Orientation: Non HandedFrame Leaf Height: 2"
Material: AluminumDoor Leaf Width: 1"
Required Door Thickness: 1/8"Door Leaf Height: 2"
Frame Leaf Width: 1"Ligature Resistant: No
Load Capacity: 25.0 lb.Finish: Anodized Aluminum
Door Leaf Thickness: 0.077"Item: Butt Hinge
Range of Motion: 160 DegreesCountry of Origin (subject to change): United States

Description

Aluminum Hinge, Aluminum Material

Reviews