SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Aluminum Hinge, For 15 Series

80/20| Zoro #: G1847352| Mfr #: 2085

$9.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 30.0 lb.Ligature Resistant: NoFrame Leaf Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847352 Mfr #: 2085
Load Capacity: 30.0 lb.Ligature Resistant: No
Frame Leaf Width: 1-1/2"Material: Aluminum
Door Leaf Height: 3"Frame Leaf Height: 3"
Orientation: Non HandedItem: Butt Hinge
Finish: Anodized AluminumFrame Leaf Thickness: 0.125"
Door Leaf Width: 1-1/2"Door Leaf Thickness: 0.125"
Holes per Leaf: 2Required Door Thickness: 1/8"
Range of Motion: 160 DegreesCountry of Origin (subject to change): United States

Description

Aluminum Hinge, Aluminum Material

Reviews