Aluminum Hinge, For 40 Series

80/20| Zoro #: G0777743| Mfr #: 40-2085

$15.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Holes per Leaf: 2
Frame Leaf Thickness: 0.125"
Orientation: Non Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777743 Mfr #: 40-2085
Holes per Leaf: 2Frame Leaf Thickness: 0.125"
Orientation: Non HandedFrame Leaf Height: 3"
Material: AluminumDoor Leaf Width: 1-1/2"
Required Door Thickness: 1/8"Door Leaf Height: 3"
Frame Leaf Width: 1-1/2"Ligature Resistant: No
Load Capacity: 30.0 lb.Finish: Anodized Aluminum
Door Leaf Thickness: 0.125"Item: Butt Hinge
Range of Motion: 160 DegreesCountry of Origin (subject to change): United States

Description

Butt Hinge, Aluminum, Anodized Aluminum Finish, 30.0 lb. Load Capacity, 2 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 3 In. Door Leaf Height, 3 In. Frame Leaf Height, 1-1/2 In. Door Leaf Width, 1-1/2 In. Frame Leaf Width, 0.125 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, 1/8 In. Required Door Thickness

Reviews