80/20

Extrusion, T-Slot, 15S, 145 In L, 1.5 In W

80/20 Extrusion, T-Slot, 15S, 145 In L, 1.5 In W 1530-S-145
Hover or click to zoom Tap to zoom
$276.48
  • Length: 145 in
  • Width (In.): 1.5 in
  • Type: T-Slotted
  • Material: Aluminum
  • Finish: Clear Anodized
  • Height (In.): 3.0 in
  • Extrusion Texture: Smooth
  • Number of Open Slots: 6
See full product details
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Total: $276.48

80/20 #1530-S-145 Specifications

  • Length: 145 in
  • Width (In.): 1.5 in
  • Type: T-Slotted
  • Material: Aluminum
  • Finish: Clear Anodized
  • Height (In.): 3.0 in
  • Extrusion Texture: Smooth
  • Number of Open Slots: 6
  • For Use With: 15 Series
  • Slot Width (In.): 0.32 in
  • Weight/Ft. (Lb.): 2.39 lb/ft
  • Bore Dia. (In.): 0.26 in
  • Item: Framing Extrusion
  • Yield Strength: 35,000 psi
  • Series: 15 Series
  • Extrusion Profile: Rectangle
  • System of Measurement: Inch
  • Nominal Length: 12 ft
  • Slot Location: Adjacent-Sides
  • Extrusion Type: T-Slotted
  • Rail Profile: Double
  • Length (Straight Wireway): 145 in
  • Product Type: T-Slot
  • Profile Height: 3 in
  • Rail HxW: 3 in x 1 1/2 in
  • Profile Shape: Rectangle
  • Relative Profile Weight: Standard
  • Temper: T5
  • Profile Type: Double
  • Color: Silver
  • Profile Width: 1 1/2 in
  • Overall Length: 145 in
  • Bore Diameter: 17/64 in
  • Weight per Unit Length: 2.39 lb-ft
  • Slot Width: 0.3 in
  • Country of Origin (subject to change): United States

Description

T-Slot, Inch, Double, Silver, Weight per Unit Length 2.39 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 12 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 145 in, 15 Series, Rectangle, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5

Reviews of 80/20 #1530-S-145