80/20
Extrusion, T-Slotted, 25S, 4M L, 25 mm W
Mfr # 25-2550-4M
Zoro # G1077334
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$99.19
Key Features
- Length 4 m
- Type T-Slotted
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
Explore More Products
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. 2020-72
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W 1515-72
- 80/20 Access Hole Drill, 5.1mm Diameter 25-6115
- 80/20 Joining Plate, 10 Series 4132-BLACK
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H 1010-72
- 80/20 Access Hole Drill Jig, 40-4040 Profile 40-6075
- 80/20 Extrusion, T-Slotted, 30S, 4M L, 30 mm W 30-3030-4M
- 80/20 T-Slot Framing System, 10mm Bore dia. 45-4590-6.05M
- 80/20 T-Slot Framing System, 6.81mm Bore dia. 40-4080-6.05M
- FAZTEK Framing Extrusion, Smth, L96In, 0.524Lb/Ft 10QE1010-96
- 80/20 Framing Extrusion, T-Slotted, 10 Series 1010-BLACK-72
- 80/20 Aluminum Extrusions