KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extrusion, T-Slotted, 30S, 4M L, 30 mm W

80/20| Zoro #: G0840104| Mfr #: 30-3060-4M

$125.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Slot Width (In.): -
Series: 30 Series
Type: T-Slotted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840104 Mfr #: 30-3060-4M
Slot Width (In.): -Series: 30 Series
Type: T-SlottedSlot Width (mm): 8.13
Height (mm): 60Width (In.): -
Bore Dia. (mm): 6.65Length: 4m
Weight/Ft. (Lb.): 0.42Bore Dia. (In.): -
Item: Framing ExtrusionFinish: Clear Anodize
Material: Aluminum 6105-T5Width (mm): 30
Height (In.): -Country of Origin (subject to change): United States

Description

Framing Extrusion, T-Slotted, 30 Series, Length 4M, Width 30 mm, Height 60 mm, Slot Width 8.13 mm, Bore Dia. 6.5 mm, Material Aluminum 6105-T5, Weight/Ft. 1.0817352 Lb., Clear Anodize Finish

Reviews