DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Extrusion, T-Slotted, 40S, 4M L, 40 mm W

80/20| Zoro #: G2472477| Mfr #: 40-4080-LITE-4M

$257.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Aluminum 6105-T5
Height (mm): 80
Series: 40 Series Lite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472477 Mfr #: 40-4080-LITE-4M
Material: Aluminum 6105-T5Height (mm): 80
Series: 40 Series LiteType: T-Slotted
Length: 4mFinish: Clear Anodize
Width (mm): 40Slot Width (mm): 8.13
Item: Framing ExtrusionCountry of Origin (subject to change): United States

Description

Framing Extrusion, T-Slotted, 40 Series, Length 4M, Width 40 mm, Height 80 mm, Slot Width 8.12 mm, Bore Dia. 6.8 mm, Material Aluminum 6105-T5, Weight/Ft. 2.4384 Lb., Clear Anodize Finish

Reviews