KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extrusion, T-Slotted, 45S, 4M L, 45 mm W

80/20| Zoro #: G1446392| Mfr #: 45-4545-4M

$152.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 45 Series
Type: T-Slotted
Slot Width (mm): 10.13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446392 Mfr #: 45-4545-4M
Series: 45 SeriesType: T-Slotted
Slot Width (mm): 10.13Height (mm): 45
Bore Dia. (mm): 10Length: 4m
Item: Framing ExtrusionFinish: Clear Anodize
Material: Aluminum 6105-T5Width (mm): 45
Country of Origin (subject to change): United States

Description

Framing Extrusion, T-Slotted, 45 Series, Length 4M, Width 45 mm, Height 45 mm, Slot Width 10.13 mm, Bore Dia. 10 mm, Material Aluminum 6105-T5, Weight/Ft. 1.4029944 Lb., Clear Anodize Finish

Reviews