Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Framing Extrusion, T-Slotted, 10 Series

  • Zoro #: G0471689
  • Mfr #: 2020-BLACK-145
$414.69 49% off
$209.66
  • Extrusion Texture: Grooved
  • Item: Framing Extrusion
  • Bore Dia. (In.): 0.21 in
See full product details
This item ships free.

80/20 #2020-BLACK-145 Specifications

  • Zoro #: G0471689
  • Mfr #: 2020-BLACK-145
Extrusion Texture: Grooved Item: Framing Extrusion
Bore Dia. (In.): 0.21 in Width (In.): 2.0 in
Bore Dia. (mm): 5.2 mm Length: 145 in
Extrusion Profile: Square Width (mm): 50.8 mm
Number of Open Slots: 8 Yield Strength: 35,000 psi
Height (mm): 50.8 mm Height (In.): 2.0 in
For Use With: 10 Series Type: T-Slotted
Series: 10 Series Weight/Ft. (Lb.): 1.41 lb/ft
Material: 6105-T5 Aluminum Slot Width (mm): 6.47 mm
Finish: Black Anodized Slot Width (In.): 0.26 in
Nominal Length: 12 ft Rail Profile: Quad
Extrusion Type: T-Slotted System of Measurement: Inch
Slot Location: Adjacent Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Framing Extrusion, Extrusion Profile Square, Extrusion Texture Grooved, Number of Open Slots 8, Series 10 Series, Length 145 in, Width (In.) 2.0 in, Width (mm) 50.8 mm, Height (In.) 2.0 in, Height (mm) 50.8 mm, Slot Width (In.) 0.26 in, Slot Width (mm) 6.47 mm, Bore Dia. (In.) 0.21 in, Bore Dia. (mm) 5.2 mm, Material 6105-T5 Aluminum, Weight/Ft. (Lb.) 1.41 lb/ft, Yield Strength 35,000 psi, Finish Black Anodized

Reviews of 80/20 #2020-BLACK-145