Shop Alternate Products
This Product is Discontinued
80/20
Framing Extrusion, T-Slotted, 15 Series (Discontinued)
Mfr # 1530-LITE-BLACK-145
Zoro # G1968543
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 145 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized