80/20 Inc

#10-32 Socket Head Cap Screw, 3/4 in L

80/20 Inc #10-32 Socket Head Cap Screw,  3/4 in L 3056
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: #10-32
  • Drive Type: Hex
  • Length: 3/4 in
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
See full product details
$0.42

Must order in multiples of 23


Subtotal: $9.66

80/20 Inc #3056 Specifications

  • Dia./Thread Size: #10-32
  • Drive Type: Hex
  • Length: 3/4 in
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

Shcs,10-32 X 0.75

Reviews of 80/20 Inc #3056

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.