80/20
#10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length
Mfr # 3044
Zoro # G0801628
Sold in multiples of 24 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 3/8 in
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3940
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length 17-8520
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3420
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3340
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3390
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3267
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 75-3455
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 18 mm Length 75-3634
- 80/20 5/16"-18 Socket Head Cap Screw, Bright Zinc Plated Steel, 1-3/4 in Length 3971
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK M51050.060.0100
- ZORO SELECT #6-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51041.013.0025
- 80/20 Socket Head Cap Screws