80/20
#10-32 Socket Head Cap Screw, Black Zinc Plated Steel, 3/8 in Length
Mfr # 3457
Zoro # G0804017
Sold in multiples of 13 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Drive Type Hex
- Drive Size 5/32 in
- Material Steel
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length 3612
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3941
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length 11-6518
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length 17-8520
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length 17-8535
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length 3869
- 80/20 5/16"-18 Socket Head Cap Screw, Bright Zinc Plated Steel, 2 in Length 3961
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm Length 13-3951
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 75 PK 669592-75
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK M07000.030.0006
- 80/20 Socket Head Cap Screws