80/20
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length
Mfr # 3061
Zoro # G0801768
Sold in multiples of 20 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1/2 in
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length 3872
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3318
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3342
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length 3693
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 13-6525
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 75-3431
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm Length 75-3528
- 80/20 5/16"-18 Socket Head Cap Screw, Stainless Steel, 1 in Length 3642
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK M51030.080.0010
- X1 TOOLS 3/8"-16 Socket Head Cap Screw, Black Oxide Carbon Steel, 1-1/2 in Length, 15 PK X1E-CON-SCR-ALL-1800x15
- 80/20 Socket Head Cap Screws