80/20
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length
Mfr # 75-3802
Zoro # G0842821
Sold in multiples of 11 for $9.46
$9.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 5/8 in
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length 3118
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 13-6525
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3390
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length 3619
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length 3872
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 25 mm Length 3887
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3322
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length 3822
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK U07151.019.0050
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK 3410320050
- 80/20 Socket Head Cap Screws