80/20
1/4"-20 Socket Head Cap Screw, 1 1/2 in L
- Zoro #: G0803770
- Mfr #: 3432
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 1 1/2 in
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Weight: 0.02
$1.36
Must order in multiples of 7
Subtotal: $9.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3432 Specifications
- Zoro #: G0803770
- Mfr #: 3432
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 1 1/2 in
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Weight: 0.02
- Country of Origin (subject to change): United States
Description
Shcs W/Econ T-Nut,1/4-20 X 1.5
Reviews of 80/20 #3432
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 75-3595
- 80/20 #10-32 Socket Head Cap Screw, 5/8 in L 3459
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2 in L 3956
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3454
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 75-3440
- 80/20 5/16"-18 Socket Head Cap Screw, 3 1/4 in L 3431
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 10200 PK B51060.012.0062
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 432826-100
- 80/20 Socket Head Cap Screws