80/20 Inc

1/4"-20 Socket Head Cap Screw, 1 in L

80/20 Inc 1/4"-20 Socket Head Cap Screw,  1 in L 3071
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex
  • Length: 1 in
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
See full product details
$0.46

Must order in multiples of 21


Subtotal: $9.66

80/20 Inc #3071 Specifications

  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex
  • Length: 1 in
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

Shcs,1/4-20x1"

Reviews of 80/20 Inc #3071

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.